F90LN D200-25-60-R-N15 90° Face Mills Carrying LN 1506 Tangentially Clamped Inserts

Article no.: 3102215
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product End / face mill

Identification & Classification

Article number 3102215
Copy
EAN / GTIN 7291075230758
Copy
Manufacturer number 3102215
Copy
L-Number L23980 265
Copy

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 200 mm, Cutting Item Count (CICT) 25, Hub Diameter (DHUB) 135 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Cutting Diameter (DC) 200 mm
  • Cutting Diameter (DC/DCX) 200 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 25
  • Depth of Cut Maximum (APMX) 14 mm
  • Hub Diameter (DHUB) 135 mm
  • Master Insert Identification (MIID) LNKX 1506PN-N PL
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "TANGMILL" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart