HOF D4.00-07-1.50-R06 Face Mills that can Carry Octagonal, Square and Round Inserts

Article no.: 3106597
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product End / face mill

Identification & Classification

Article number 3106597
Copy
EAN / GTIN 7291075345650
Copy
Manufacturer number 3106597
Copy
L-Number L23980 2937
Copy

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1-1/2″ ,Cutting Diameter (DC/DCX) 4.37″ ,Cutting Item Count (CICT) 7 ,Hub Diameter (DHUB) 3.22″ ,Overall Length (OAL) 2.02″

Feature:

  • Arbor Style: B
  • Connection Diameter Machine Side (DCONMS): 1-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 4″
  • Cutting Diameter (DC/DCX): 4.37″
  • Cutting Diameter Maximum (DCX): 4.37″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 7
  • Depth of Cut Maximum (APMX): 0.216″
  • Hub Diameter (DHUB): 3.22″
  • Master Insert Identification (MIID): OEMT 060405AER-76
  • Overall Length (OAL): 2.02″
  • Tool Cutting Edge Angle (KAPR): 42 Degrees

Suitable products

From the same series "HELIOCTO" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart