HOF D063-05-22-R06 Face Mills Carrying Octagonal or Square or Round Inserts

Article no.: 3106589
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product End / face mill

Identification & Classification

Article number 3106589
EAN / GTIN 7291075345544
Manufacturer number 3106589
L-Number L23980 5

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Diameter (DC/DCX) 72.4 mm, Cutting Item Count (CICT) 5, Hub Diameter (DHUB) 52 mm, Overall Length (OAL) 40.5 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 63 mm
  • Cutting Diameter (DC/DCX) 72.4 mm
  • Cutting Diameter Maximum (DCX) 72.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 5.5 mm
  • Hub Diameter (DHUB) 52 mm
  • Master Insert Identification (MIID) OEMT 060405AER-76
  • Overall Length (OAL) 40.5 mm
  • Tool Cutting Edge Angle (KAPR) 42 Degrees

Suitable products

From the same series "HELIOCTO" View all

Services & product advisors

Direct purchase
To shopping cart