ERW D015A025-B-3-C25-10 Rough Profiling Endmills with Serrated or Regular Round Inserts

Article no.: 3106279
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MILLSHRED ROUND LINE
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3106279
    EAN / GTIN 7291075223231
    Manufacturer number 3106279
    L-Number L23980 551

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 15 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 5 mm, Overall Length (OAL) 150 mm, Shank Type Round, Shank Type Round

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 15 mm
    • Cutting Diameter (DC/DCX) 15 mm
    • Cutting Diameter Maximum (DCX) 25 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 3
    • Depth of Cut Maximum (APMX) 5 mm
    • Front Type B
    • Head Length (LH) 50 mm
    • Master Insert Identification (MIID) RCCT 1004MO
    • Overall Length (OAL) 150 mm
    • Ramping Angle Maximum (RMPX) 3 Degrees
    • Shank Type Round

    Suitable products

    Inserts

    From the same series "MILLSHRED ROUND LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart