H490 E90AX D20-3-MMT12-09 90° Endmills with a MULTI-MASTER Threaded Connection Carrying H490 ANKX/ANCX 090 Double-Sided Rectangular Inserts

Article no.: 3106199
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 490 LINE
Type of product End / face mill

Identification & Classification

Article number 3106199
EAN / GTIN 7291075277593
Manufacturer number 3106199
L-Number L23980 444

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 18.7 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 8 mm, Flute Count (NOF) 3, Overall Length (OAL) 37.3 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 18.7 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T12
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 20 mm
  • Cutting Diameter (DC/DCX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 8 mm
  • Drive Size (DRVS) 16 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 24.7 mm
  • Master Insert Identification (MIID) H490 ANCX 090404PDR
  • Overall Length (OAL) 37.3 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "HELIDO 490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart