T260 ELN D12-4-W12-05 60° Chamfering Endmills

Article no.: 3106172
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARMILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3106172
    EAN / GTIN 7291075046403
    Manufacturer number 3106172
    L-Number L23980 415

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 12 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 4.5 mm, Overall Length (OAL) 80 mm, Shank Type Weldon, Shank Type Weldon

    Feature:

    • Connection Code Machine Side (CCMS) Weldon
    • Connection Diameter Machine Side (DCONMS) 12 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 12 mm
    • Cutting Diameter (DC/DCX) 12 mm
    • Cutting Diameter Maximum (DCX) 17.5 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 4
    • Depth of Cut Maximum (APMX) 4.5 mm
    • Functional Length (LF) 57.5 mm
    • Head Length (LH) 20 mm
    • Master Insert Identification (MIID) T290 LNHT 0502
    • Overall Length (OAL) 80 mm
    • Shank Type Weldon
    • Tool Cutting Edge Angle (KAPR) 60 Degrees

    Suitable products

    Inserts

    From the same series "ISCARMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart