H400 ERD1.25-5-2.5W125-10 Endmills Carrying Double-Sided Inserts with Four 5 mm Radius Cutting Edges

Article no.: 3106162
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO ROUND H400 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106162
EAN / GTIN 7291075300338
Manufacturer number 3106162
L-Number L23980 2238

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 0.78″ ,Cutting Item Count (CICT) 5 ,Depth of Cut Maximum (APMX) 0.295″ ,Overall Length (OAL) 5″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Body Diameter (BD): 1.15″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.78″
  • Cutting Diameter (DC/DCX): 0.78″
  • Cutting Diameter Maximum (DCX): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.295″
  • Functional Length (LF): 3.859″
  • Head Length (LH): 2-1/2″
  • Master Insert Identification (MIID): H400 RNHU 1004-ML
  • Overall Length (OAL): 5″
  • Ramping Angle Maximum (RMPX): 3.8 Degrees
  • Shank Type: Weldon

Suitable products

From the same series "HELIDO ROUND H400 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart