H400 FR D125-11-40-16 Face Mills Carrying Double-Sided Inserts with Four 8 mm Radius Cutting Edges

Article no.: 3106008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO ROUND H400 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106008
EAN / GTIN 7291075296662
Manufacturer number 3106008
L-Number L23980 264

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 125 mm, Cutting Item Count (CICT) 11, Hub Diameter (DHUB) 84 mm, Overall Length (OAL) 55 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 109 mm
  • Cutting Diameter (DC/DCX) 125 mm
  • Cutting Diameter Maximum (DCX) 125 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 11
  • Depth of Cut Maximum (APMX) 12 mm
  • Hub Diameter (DHUB) 84 mm
  • Master Insert Identification (MIID) H400 RNHU 1606-AX
  • Overall Length (OAL) 55 mm

Suitable products

From the same series "HELIDO ROUND H400 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart