T290 SM D050-45-3-22-15 Extended Flute Shell Mills with T290 LNMT 1506 Tangentially Clamped Inserts

Article no.: 3105985
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOMILL
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3105985
EAN / GTIN 7291075311181
Manufacturer number 3105985
L-Number L23980 230

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 48 mm, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 9, Depth of Cut Maximum (APMX) 43 mm, Flute Count (NOF) 3, Overall Length (OAL) 65 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 48 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 9
  • Depth of Cut Maximum (APMX) 43 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) T290 LNMT 150608TR
  • Overall Length (OAL) 65 mm

Suitable products

Inserts

From the same series "SUMOMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart