T290 ELN D10-02-MMT06-05 Endmills with a MULTI-MASTER Adaptation Carrying Tangentially Clamped Inserts

Article no.: 3105175
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3105175
EAN / GTIN 7291075264340
Manufacturer number 3105175
L-Number L23980 836

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 9.2 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 5 mm, Flute Count (NOF) 2, Overall Length (OAL) 20 mm

Feature:

  • Connection Code Machine Side (CCMS) MultiMaster
  • Connection Diameter Machine Side (DCONMS) 9.2 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T06
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 5 mm
  • Drive Size (DRVS) 8 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 13.4 mm
  • Master Insert Identification (MIID) T290 LNHT 050202TR
  • Overall Length (OAL) 20 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "SUMOMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart