H490 ANK D32-42-3-W32-09C Extended Flute Endmills Carrying H490 ANKX 09 Double-Sided Rectangular Inserts with 4 Helical Cutting Edges

Article no.: 3105903
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 490 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3105903
EAN / GTIN 7291075309683
Manufacturer number 3105903
L-Number L23980 1334

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC) 32 mm, Cutting Item Count (CICT) 18, Depth of Cut Maximum (APMX) 42 mm, Flute Count (NOF) 3, Overall Length (OAL) 115 mm

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 18
  • Depth of Cut Maximum (APMX) 42 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) H490 ANCX 090404PDR
  • Overall Length (OAL) 115 mm

Suitable products

From the same series "HELIDO 490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart