FDN D200-1419-40R-CALN11 Full Slot Flange Type Slotting Cutters with Cartridges Carrying Tangentially Mounted LN 1106 Inserts

Article no.: 3105025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3105025
EAN / GTIN 7291075228069
Manufacturer number 3105025
L-Number L23980 1461

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 54 mm, Cutting Diameter (DC) 200 mm, Cutting Item Count (CICT) 14, Cutting Width Maximum (CWX) 19.5 mm, Cutting Width Minimum (CWN) 14 mm, Flute Count (NOF) 14, Hub Diameter (DHUB) 92 mm, Overall Length (OAL) 50 mm, Peripheral Effective Cutting Edge Count (ZEFP) 7

Feature:

  • Arbor Style C
  • Cutting Depth Maximum (CDX) 54 mm
  • Cutting Diameter (DC) 200 mm
  • Cutting Item Count (CICT) 14
  • Cutting Width Maximum (CWX) 19.5 mm
  • Cutting Width Minimum (CWN) 14 mm
  • Flute Count (NOF) 14
  • Hub Diameter (DHUB) 92 mm
  • Master Insert Identification (MIID) LNKX 1106PN-N MM
  • Overall Length (OAL) 50 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 7

Suitable products

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart