{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 250 mm | |
Aperture E | 76 mm | |
Height without jaws H1 | 82 mm | |
Height with jaws H2 | 122 mm | |
Centring ⌀ B | 200 mm | |
Centring depth C | 5 mm | |
Chuck key square K | 12 mm | |
Weight | 25.7 kg | |
maximum speed | 3,000 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310500 250 | |
Manufacturer number | 100533 |