{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 65 mm | |
Height with jaws H2 | 91 mm | |
Centring ⌀ B | 125 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 10 mm | |
Weight | 8.2 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310500 160 | |
Manufacturer number | 100717 |