ERW D020A032-A-3-C25-12 Rough Profiling Endmills with Serrated or Regular Round Inserts

Article no.: 3104668
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED ROUND LINE
Type of product Copy mill

Identification numbers & Classifications

Article number 3104668
EAN / GTIN 7291075223194
Manufacturer number 3104668
L-Number L23980 437

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 6 mm, Overall Length (OAL) 200 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Diameter (BD) 24 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 20 mm
  • Cutting Diameter (DC/DCX) 20 mm
  • Cutting Diameter Maximum (DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 6 mm
  • Front Type A
  • Head Length (LH) 40 mm
  • Master Insert Identification (MIID) RCCT 1206MO
  • Overall Length (OAL) 200 mm
  • Ramping Angle Maximum (RMPX) 7 Degrees
  • Shank Type Round

Suitable products

From the same series "MILLSHRED ROUND LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart