HTP D063-05-27-R-LN16 Shell Mill Plungers Carrying Tangentially Clamped Inserts with 4 Cutting Edges

Article no.: 3104502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGPLUNGE
Type of product Copy mill

Identification & Classification

Article number 3104502
EAN / GTIN 7291075217865
Manufacturer number 3104502
L-Number L23980 2681

Description

Description:

Plunge Mills, Body Diameter (BD) 59 mm, Connection Diameter Machine Side (DCONMS) 27 mm, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 3 mm, Face Effective Cutting Edge Count (ZEFF) 5, Overall Length (OAL) 50 mm

Feature:

  • Body Diameter (BD) 59 mm
  • Connection Diameter Machine Side (DCONMS) 27 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 63 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 3 mm
  • Face Effective Cutting Edge Count (ZEFF) 5
  • Overall Length (OAL) 50 mm

Suitable products

From the same series "TANGPLUNGE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart