HTP D100-07-31.75-R-LN16 Shell Mill Plungers Carrying Tangentially Clamped Inserts with 4 Cutting Edges

Article no.: 3104822
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGPLUNGE
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3104822
    EAN / GTIN 7291075422894
    Manufacturer number 3104822
    L-Number L23980 514

    Description

    Description:

    Plunge Mills, Body Diameter (BD) 96 mm, Connection Diameter Machine Side (DCONMS) 31.75 mm, Cutting Diameter (DC) 100 mm, Cutting Item Count (CICT) 7, Depth of Cut Maximum (APMX) 3 mm, Overall Length (OAL) 63 mm

    Feature:

    • Body Diameter (BD) 96 mm
    • Connection Diameter Machine Side (DCONMS) 31.75 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 100 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 7
    • Depth of Cut Maximum (APMX) 3 mm
    • Overall Length (OAL) 63 mm

    Suitable products

    Inserts

    From the same series "TANGPLUNGE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart