BCM D.75-MMT12 Ball Nose Endmills with MULTI-MASTER Threaded Adaptation that Mount Tangent Straight Edge Inserts for Finish Profiling

Article no.: 3104293
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DROPMILL
Type of product Copy mill

Identification numbers & Classifications

Article number 3104293
EAN / GTIN 7291075228632
Manufacturer number 3104293
L-Number L23980 1941

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.72″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.61″ ,Overall Length (OAL) 1.92″

Feature:

  • Connection Code Machine Side (CCMS): MultiMaster
  • Connection Diameter Machine Side (DCONMS): 0.72″
  • Connection Thread Nominal Size Machine Side (THSZMS): T12
  • Corner Radius (RE): 0.37″
  • Cutting Diameter (DC): 3/4″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 2
  • Depth of Cut Maximum (APMX): 0.61″
  • Drive Size (DRVS): 0.56″
  • Functional Length (LF): 1.38″
  • Master Insert Identification (MIID): BCR D.75-QT
  • Overall Length (OAL): 1.92″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

From the same series "DROPMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart