HOF D315-18-60-R07 Face Mills Carrying Octagonal Round and Fast Feed Segmented Radius Inserts

Article no.: 3104287
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product End / face mill

Identification & Classification

Article number 3104287
EAN / GTIN 7291075180312
Manufacturer number 3104287
L-Number L23980 1336

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 327.5 mm, Cutting Item Count (CICT) 18, Hub Diameter (DHUB) 215 mm, Overall Length (OAL) 80.5 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Cutting Diameter (DC) 315 mm
  • Cutting Diameter (DC/DCX) 327.5 mm
  • Cutting Diameter Maximum (DCX) 327.5 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 18
  • Depth of Cut Maximum (APMX) 4.6 mm
  • Hub Diameter (DHUB) 215 mm
  • Master Insert Identification (MIID) OFMT 07T3-AETN
  • Overall Length (OAL) 80.5 mm
  • Tool Cutting Edge Angle (KAPR) 42 Degrees

Suitable products

From the same series "HELIOCTO" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart