HM90 E90A-D.75-3-MMT12 90° Endmills with a MULTI-MASTER Threaded Adaptation Carrying HM90 AP 1003 Inserts

Article no.: 3104246
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI2000
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3104246
    EAN / GTIN 7291075205749
    Manufacturer number 3104246
    L-Number L23980 2999

    Description

    Description:

    Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.72″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.39″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 1.51″

    Feature:

    • Connection Code Machine Side (CCMS): MultiMaster
    • Connection Diameter Machine Side (DCONMS): 0.72″
    • Connection Thread Nominal Size Machine Side (THSZMS): T12
    • Cutting Diameter (DC): 3/4″
    • Cutting Diameter (DC/DCX): 3/4″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 3
    • Depth of Cut Maximum (APMX): 0.39″
    • Drive Size (DRVS): 0.63″
    • Flute Count (NOF): 3
    • Functional Length (LF): 0.96″
    • Master Insert Identification (MIID): APKT 1003PDR-HM
    • Overall Length (OAL): 1.51″
    • Ramping Angle Maximum (RMPX): 2.4 Degrees
    • Tool Cutting Edge Angle (KAPR): 90 Degrees

    Suitable products

    Inserts

    From the same series "HELI2000" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart