Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 9.8 mm, Flute Count (NOF) 3, Overall Length (OAL) 95 mm, Shank Type Weldon, Shank Type Weldon, Usable Length (LU) 25 mm
Feature:
- Connection Code Machine Side (CCMS) Weldon
- Connection Diameter Machine Side (DCONMS) 25 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 25 mm
- Cutting Diameter (DC/DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 9.8 mm
- Flute Count (NOF) 3
- Functional Length (LF) 63 mm
- Head Length (LH) 26.1 mm
- Master Insert Identification (MIID) HM90 APKT 1003 PDR
- Overall Length (OAL) 95 mm
- Ramping Angle Maximum (RMPX) 2.5 Degrees
- Shank Type Weldon
- Tool Cutting Edge Angle (KAPR) 90 Degrees
- Usable Length (LU) 25 mm