HCM D16/.62-M08 Fraises en bout multifonctions hémisphériques avec connexion filetée FLEXFIT

Article no.: 3104122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Série BALLPLUS
    Type de produit Fraise à copier (RD..10)

    Identification numbers & Classifications

    Article number 3104122
    EAN / GTIN 7291075179446
    Manufacturer number 3104122
    L-Number L23980 1195

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 14.4 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 0.3 mm, Flute Count (NOF) 2, Overall Length (OAL) 47.5 mm

    Caractéristique(s):

    • Connection Code Machine Side (CCMS) FLEXFIT
    • Diamètre connexion côté machine (DCONMS) 14.4 mm
    • Taille nominale filetage connexion côté machine (THSZMS) M08
    • Prédisposition pour lubrification interne (CSP) Coolant Thru
    • Rayon (RE) 8 mm
    • Diamètre coupant (DC) 16 mm
    • Cutting Diameter (DC/DCX) 16 mm
    • Sens (HAND) Right Hand
    • Nombre de dents (CICT) 1
    • Profondeur de passe Maxi (APMX) 0.3 mm
    • Taille carré entrainement (DRVS) 11 mm
    • Nombre de dents (NOF) 2
    • Longueur fonctionnelle (LF) 30 mm
    • Identification plaquette étalon (MIID) HBR D120-QF
    • Longueur hors tout (OAL) 47.5 mm
    • Couple (TQ) 7.8 Nxm

    Suitable products

    Inserts

    From the same series "BALLPLUS" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart