FDN D250-1925-60R-CALN15 Full Slot Adjustable Slotting Cutters with Cartridges Carrying LN 1506 Inserts (18.9-25.6 mm width range)

Article no.: 3103763
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3103763
EAN / GTIN 7291075201826
Manufacturer number 3103763
L-Number L23980 2933

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 59 mm, Cutting Diameter (DC) 250 mm, Cutting Item Count (CICT) 16, Cutting Width Maximum (CWX) 25.6 mm, Cutting Width Minimum (CWN) 18.9 mm, Flute Count (NOF) 16, Hub Diameter (DHUB) 132 mm, Overall Length (OAL) 50 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Arbor Style C
  • Cutting Depth Maximum (CDX) 59 mm
  • Cutting Diameter (DC) 250 mm
  • Cutting Item Count (CICT) 16
  • Cutting Width Maximum (CWX) 25.6 mm
  • Cutting Width Minimum (CWN) 18.9 mm
  • Flute Count (NOF) 16
  • Hub Diameter (DHUB) 132 mm
  • Master Insert Identification (MIID) LNKX 1506PN-N PL
  • Overall Length (OAL) 50 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 8

Suitable products

Inserts

Spare parts

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart