HCM D.38-B-L5.0-C.62 Ball Nose Multifunction Endmills D=.375″

Article no.: 3103707
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BALLPLUS
Type of product Copy mill

Identification numbers & Classifications

Article number 3103707
EAN / GTIN 7291075267983
Manufacturer number 3103707
L-Number L23980 1726

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC/DCX) 3/8″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.26″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 5″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1″

Feature:

  • Body Half Taper Angle (BHTA): 4.7 Degrees
  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Corner Radius (RE): 0.188″
  • Cutting Diameter (DC): 3/8″
  • Cutting Diameter (DC/DCX): 3/8″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 1
  • Depth of Cut Maximum (APMX): 0.26″
  • Flute Count (NOF): 2
  • Front Type: B
  • Head Length (LH): 1″
  • Master Insert Identification (MIID): HBR D.38
  • Overall Length (OAL): 5″
  • Shank Type: Round
  • Torque (TQ): 47 lbfxin
  • Usable Length (LU): 1″

Suitable products

Inserts

From the same series "BALLPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart