Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.67″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 6.7″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 2.8″
Feature:
- Body Diameter (BD): 0.866″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1″
- Corner Radius (RE): 1/2″
- Cutting Diameter (DC): 1″
- Cutting Diameter (DC/DCX): 1″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 1
- Depth of Cut Maximum (APMX): 0.67″
- Flute Count (NOF): 2
- Front Type: A
- Head Length (LH): 2.8″
- Master Insert Identification (MIID): HBR D1.0-QF
- Overall Length (OAL): 6.7″
- Shank Type: Round
- Torque (TQ): 12 lbfxin
- Usable Length (LU): 2.8″