Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.33″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 4.7″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1.2″
Feature:
- Body Diameter (BD): 0.417″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1/2″
- Corner Radius (RE): 1/4″
- Cutting Diameter (DC): 1/2″
- Cutting Diameter (DC/DCX): 1/2″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 1
- Depth of Cut Maximum (APMX): 0.33″
- Flute Count (NOF): 2
- Front Type: A
- Head Length (LH): 1.2″
- Master Insert Identification (MIID): HBR D.50-QF
- Overall Length (OAL): 4.7″
- Shank Type: Round
- Torque (TQ): 53 lbfxin
- Usable Length (LU): 1.2″