Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC/DCX) 3/8″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.26″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 3-1/2″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1″
Feature:
- Body Diameter (BD): 0.34″
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 3/8″
- Corner Radius (RE): 0.188″
- Cutting Diameter (DC): 3/8″
- Cutting Diameter (DC/DCX): 3/8″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 1
- Depth of Cut Maximum (APMX): 0.26″
- Flute Count (NOF): 2
- Front Type: A
- Head Length (LH): 1″
- Master Insert Identification (MIID): HBR D.38
- Overall Length (OAL): 3-1/2″
- Shank Type: Round
- Torque (TQ): 47 lbfxin
- Usable Length (LU): 1″