HCE D25-D-L250-C32 Multifunction Endmills that Can Carry Several Insert Geometries

Article no.: 3103595
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BALLPLUS
Type of product End / face mill

Identification numbers & Classifications

Article number 3103595
EAN / GTIN 7291075126334
Manufacturer number 3103595
L-Number L23980 2473

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 14.7 mm, Flute Count (NOF) 2, Overall Length (OAL) 250 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Half Taper Angle (BHTA) 1.6 Degrees
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Cutting Diameter (DC) 25 mm
  • Cutting Diameter (DC/DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 14.7 mm
  • Flute Count (NOF) 2
  • Front Type D
  • Head Length (LH) 125 mm
  • Master Insert Identification (MIID) HCC D250-R1.0-QF
  • Overall Length (OAL) 250 mm
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Torque (TQ) 12 Nxm

Suitable products

From the same series "BALLPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart