HM90 FAL-D3.00-1.00-22 Face Mills Carrying HM90 APCR 2206 Inserts for Machining Aluminum

Article no.: 3103548
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIALU
Type of product End / face mill

Identification & Classification

Article number 3103548
Copy
EAN / GTIN 7291075212440
Copy
Manufacturer number 3103548
Copy
L-Number L23980 1615
Copy

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 3″ ,Cutting Item Count (CICT) 3 ,Hub Diameter (DHUB) 2.36″ ,Overall Length (OAL) 2″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 3″
  • Cutting Diameter (DC/DCX): 3″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.866″
  • Hub Diameter (DHUB): 2.36″
  • Master Insert Identification (MIID): HM90 APCR 2206
  • Overall Length (OAL): 2″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "HELIALU" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart