Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 63 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 14 mm, Overall Length (OAL) 178 mm, Shank Type HSK 63A, Shank Type HSK 63A, Usable Length (LU) 115 mm
Feature:
- Connection Code Machine Side (CCMS) HSK
- Connection Diameter Machine Side (DCONMS) 63 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 40 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 14 mm
- Functional Length (LF) 146 mm
- Head Length (LH) 120 mm
- Master Insert Identification (MIID) HM90 AXCR 150504R-P
- Overall Length (OAL) 178 mm
- Ramping Angle Maximum (RMPX) 9 Degrees
- Shank Type HSK 63A
- Tool Cutting Edge Angle (KAPR) 90 Degrees
- Usable Length (LU) 115 mm