HM90 EAL32-L65-HSK63A-15 Long Reach Endmills with Integral HSK Adaptation Carrying HM90 AXCR 1505 Inserts for Machining Aluminum

Article no.: 3103167
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIALU
Type of product End / face mill

Identification numbers & Classifications

Article number 3103167
EAN / GTIN 7291075180985
Manufacturer number 3103167
L-Number L23980 2987

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 63 mm, Cutting Diameter (DC/DCX) 32 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 14 mm, Overall Length (OAL) 123 mm, Shank Type HSK 63A, Shank Type HSK 63A, Usable Length (LU) 60 mm

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 32 mm
  • Cutting Diameter (DC/DCX) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 14 mm
  • Functional Length (LF) 91 mm
  • Head Length (LH) 65 mm
  • Master Insert Identification (MIID) HM90 AXCR 150504R-P
  • Overall Length (OAL) 123 mm
  • Ramping Angle Maximum (RMPX) 13 Degrees
  • Shank Type HSK 63A
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 60 mm

Suitable products

From the same series "HELIALU" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart