Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 14 mm, Flute Count (NOF) 3, Overall Length (OAL) 160 mm, Shank Type Round, Shank Type Round
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 40 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 14 mm
- Flute Count (NOF) 3
- Head Length (LH) 70 mm
- Master Insert Identification (MIID) HM90 AXCR 150540R-P
- Overall Length (OAL) 160 mm
- Ramping Angle Maximum (RMPX) 9 Degrees
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 90 Degrees