SSB D160-22-40-LN15-L Single-Side Cutting, Disk Type Slotting Cutters

Article no.: 3102849
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product Side milling cutter

Identification & Classification

Article number 3102849
Copy
EAN / GTIN 7291075162844
Copy
Manufacturer number 3102849
Copy
L-Number L23980 602
Copy

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 52 mm, Cutting Diameter (DC) 160 mm, Cutting Item Count (CICT) 20, Depth of Cut Maximum (APMX) 14 mm, Hub Diameter (DHUB) 56 mm, Overall Length (OAL) 26 mm, Peripheral Effective Cutting Edge Count (ZEFP) 20

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 52 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Item Count (CICT) 20
  • Depth of Cut Maximum (APMX) 14 mm
  • Hub Diameter (DHUB) 56 mm
  • Master Insert Identification (MIID) LNKX 1506PN-N PL
  • Overall Length (OAL) 26 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 20
  • Usable Length (LU) 22 mm

Suitable products

From the same series "TANGMILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart