F90LN D063-09-22-R-N11 90° Face Mills Carrying LN 1106 Tangentially Clamped Inserts

Article no.: 3102494
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3102494
EAN / GTIN 7291075124378
Manufacturer number 3102494
L-Number L23980 419

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Diameter (DC/DCX) 63 mm, Cutting Item Count (CICT) 9, Hub Diameter (DHUB) 59.2 mm, Overall Length (OAL) 40 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Cutting Diameter (DC) 63 mm
  • Cutting Diameter (DC/DCX) 63 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 9
  • Depth of Cut Maximum (APMX) 10 mm
  • Hub Diameter (DHUB) 59.2 mm
  • Master Insert Identification (MIID) LNMT 1106PN-N MM
  • Overall Length (OAL) 40 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart