F90LN D250-15-60-R-N15 90° Face Mills Carrying LN 1506 Tangentially Clamped Inserts

Article no.: 3102411
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3102411
EAN / GTIN 7291075230970
Manufacturer number 3102411
L-Number L23980 357

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 250 mm, Cutting Item Count (CICT) 15, Hub Diameter (DHUB) 150 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Cutting Diameter (DC) 250 mm
  • Cutting Diameter (DC/DCX) 250 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 15
  • Depth of Cut Maximum (APMX) 14 mm
  • Hub Diameter (DHUB) 150 mm
  • Master Insert Identification (MIID) LNKX 1506PN-N PL
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart