ERCM D1.50-C1.25CP12 Multifunctional Coarse Pitch Endmills for Four Insert Shapes

Article no.: 3101342
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMMILL
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3101342
EAN / GTIN 7291075108514
Manufacturer number 3101342
L-Number L23980 1725

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.24″ ,Overall Length (OAL) 8″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.24″
  • Head Length (LH): 1.58″
  • Master Insert Identification (MIID): R90MT
  • Overall Length (OAL): 8″
  • Ramping Angle Maximum (RMPX): 6 Degrees
  • Shank Type: Round

Suitable products

From the same series "CHAMMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart