ECM D1.50-W1.25-11 Multifunctional Endmills for Four Insert Shapes

Article no.: 3101246
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CHAMMILL
Type of product End / face mill

Identification & Classification

Article number 3101246
EAN / GTIN 7291075102338
Manufacturer number 3101246
L-Number L23980 1717

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.34″ ,Overall Length (OAL) 4″ ,Shank Type Weldon ,Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.34″
  • Head Length (LH): 1-1/2″
  • Master Insert Identification (MIID): S90MT
  • Overall Length (OAL): 4″
  • Ramping Angle Maximum (RMPX): 5.9 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "CHAMMILL" View all

Services & product advisors

Direct purchase
To shopping cart