HSK coolant tube 80

Article no.: 309880 80
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
129 pieces in stock

Product details

Technical Data

suitable for arbor HSK 80
Thread M M20×1.5
⌀ D 14 mm
Overall length L 39.5 mm
maximum pressure 120 bar
Angular movement ±1 degrees
Surface treatment polished
Type of product Coolant tube

Identification numbers & Classifications

Article number 309880 80
EAN / GTIN 4045197273949
Manufacturer number 309880 80

Description

Version:

Special O-ring up to 120 bar, angular movement from ± 1°, polished, with 2 sealing rings.
Coolant-resistant Viton® seals.
  • Fine polished surface, hardened and burnished.
  • Two polished transition radii.
  • Full movement thanks to two O-rings.
  • Hardened threaded sleeves with rolled, high-compression thread flanks.

Description:

HSK coolant pipe – a small component with a big effect! When tools are changed thousands of times per day, it is important that the interface between the coolant pipe and machine spindle seal remains clean and, above all, that it maintains process reliability.

Suitable for:

HSK tool holders.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for HSK Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart