HSK coolant tube, for HSK: 63

Article no.: 309880 63
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
17,756 pieces in stock

Select article variation and quantity

for HSK Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for arbor HSK 63
Thread M M18×1
⌀ D 12 mm
Overall length L 36.5 mm
maximum pressure 120 bar
Angular movement ±1 degrees
Surface treatment polished
Type of product Coolant tube

Identification numbers & Classifications

Article number 309880 63
EAN / GTIN 4045197273932
Manufacturer number 309880 63

Description

Version:

Special O-ring up to 120 bar, angular movement from ± 1°, polished, with 2 sealing rings.
Coolant-resistant Viton® seals.
  • Fine polished surface, hardened and burnished.
  • Two polished transition radii.
  • Full movement thanks to two O-rings.
  • Hardened threaded sleeves with rolled, high-compression thread flanks.

Description:

HSK coolant pipe – a small component with a big effect! When tools are changed thousands of times per day, it is important that the interface between the coolant pipe and machine spindle seal remains clean and, above all, that it maintains process reliability.

Suitable for:

HSK tool holders.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart