ER Mini clamping nut, for ER: 20

Article no.: 309650 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 20 mm
Standard DIN 6499
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC
Overall length L 19.5 mm
External ⌀ D 28 mm
Thread M24×1
maximum tightening torque 40 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309650 20
EAN / GTIN 4045197292131
Manufacturer number 309650 20

Description

Version:

Small external dimensions, case-hardened and ground on all faces.
  • Case-hardened and ground on all faces.

Suitable for:

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart