{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Machining strategy | HSC | |
Overall length L | 18 mm | |
External ⌀ D | 22 mm | |
Thread | M19×1 | |
maximum tightening torque | 35 Nm | |
Type of product | Clamping nut |
Article number | 309650 16 | |
EAN / GTIN | 4045197292124 | |
Manufacturer number | 309650 16 |