{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309573 6 | |
EAN / GTIN | 4250261519520 | |
Manufacturer number | 136 0606 000 T |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extra slim collet sealed 6 mm
on request
In stock
1 pieces in stock
£98.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£42.02
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 10.1 | 9.6 |
Overall length L | 50 | 36 |
Nominal clamping ⌀ d | 6 | 6 |
Type of product | Collet | Collet |