{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 1 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309573 1 | |
EAN / GTIN | 4250261519551 | |
Manufacturer number | 136 0601 000 T |