Tool assortment in tool case 74 pcs

Article no.: 3082121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3082121
EAN / GTIN 4010886950852
Manufacturer number 3082121

Description

Description:

A practical assortment for on-site use
Packed in a strong plastic case made from impact-proof ABS
Robust aluminium frame
Robust companion – whenever the right tools have always to be at hand
Robust companion - whenever the right tools have always to be at hand

Feature:

  • 1000 V insulated: no
  • Material: Acrylonitrile butadiene styrene (ABS)
  • REACH registration available: no
  • Storage: Case
  • Total height [mm]: 185 mm
  • Total length [mm]: 395 mm
  • Total width [mm]: 490 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart