Stripping pliers

Article no.: 6708630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 6708630
    EAN / GTIN 4010886670866
    Manufacturer number 6708630
    L-Number L60160 669

    Description

    Description:

    • V-shaped cutting jaws for stripping the plastic insulation of single- and multi-core conductors
    • Adjuster and counter screws for easy setting to the desired wire or flex diameter
    • For wires from 0.8 - 6.0 mm2
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • JC = chrome-plated, with 2-component handles
    • TL = steel-grey, with blue dipped non-slip handles

    Feature:

    • 1000 V insulated: no
    • Handle design [inch]: 2K
    • Head thickness T1 [mm]: 8,5 mm
    • Head width 1 [mm]: 18,5 mm
    • Jaw length L3 [mm]: 43,5 mm
    • Joint types [mm]: Inserted joint
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 21 mm
    • Total length [mm]: 160 mm
    • Total width [mm]: 60 mm
    • VDE certified: no
    • Wire cross-section [mm²]: 0,8-6,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart