Set of circlip pliers 4 pcs (external)

Article no.: 3041980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 3041980
    EAN / GTIN 4010886951019
    Manufacturer number 3041980
    L-Number L60160 5145

    Description

    Description:

    Most popular sizes, packed Pressed-in tips of highly wear-resistant roller bearing steel Anti-twist tip geometry Particularly suitable for barely accessible places For external circlip rings With straight and 90° angled tips

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Total height [mm]: 30 mm
    • Total length [mm]: 315 mm
    • Total width [mm]: 165 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart