Circlip pliers for external rings angled 12-25mm

Article no.: 2930706
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification & Classification

Article number 2930706
Copy
EAN / GTIN 4010886946091
Copy
Manufacturer number 2930706
Copy
L-Number L60160 4001
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • DIN 5254 Form B
  • 90° angled jaws
  • Inside-positioned opening spring
  • Pliers basic body in GEDORE chrome-vanadium special steel
  • Pressed-in tips of highly wear-resistant roller bearing steel
  • Twisting-impeding tip geometry
  • Screwed joint connection
  • Steel-grey with red-dipped anti-slip handles
  • Steel grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: oil-hardened and tempered
  • Head length [mm]: 27 mm
  • Joint types [mm]: mounted joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Shaft diameter [inch]: 3/8-1
  • Shaft diameter [mm]: 10-25
  • Surface: steel grey
  • Tip Ø: 1,3 mm
  • Total height [mm]: 17 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 68 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart