E-torc Q Display unit ETQ R D

Article no.: 3034933
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3034933
EAN / GTIN 4002805936573
Manufacturer number 3034933
L-Number L60160 5682

Description

Description:

  • The features:
  • Compact evaluation display for E-torc QR measuring heads
  • Large TFT graphic display, 109 mm (4.3″) diagona
  • with touch function, which allows operation with gloves
  • Intuitive operation via touch display or six hardware keys
  • With integrated powerful lithium-ion battery
  • Mobile due to hydraulic raising mechanism, just lift the pull handle
  • Robust and lightweight aluminium housing
  • All the standard measurement methods: Torque, Torque/rotary angle, Loosening/tightening, Continued application of force, Yield point
  • Incl. powerful PC evaluation and operating software (Windows 7 or higher)
  • The user interfaces:
  • Radio (WiFi 2,4 und 5 GHz)
  • USB mini interface
  • connector for ETQR connection cable (compatible with E-torc QR measuring heads)
  • Attachment to CAQ systems (optional)
  • The accuracy:
  • +/- 1 %, +/- 1 Digit
  • Scope of delivery:
  • ETQR evaluation display
  • PC evaluation and operating software (from Windows 7), USB cable, power supply unit

Feature:

  • 1000 V insulated: no
  • Battery type: 18650
  • Chemical properties: Li-Ion
  • Heading for Take e Way: Rub. 205 Sec.Li-Io 0-50g
  • Power source: Battery
  • REACH registration available: yes
  • Scale type: without
  • Total height [mm]: 47 mm
  • Total length [mm]: 196 mm
  • Total width [mm]: 87 mm
  • UN number: UN 3481
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart