E-torc Q Display unit foot

Article no.: 3033694
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3033694
EAN / GTIN 4002805937211
Manufacturer number 3033694
L-Number L60160 5685

Description

Description:

Stand for E-torc Q R display for stationary mounting

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 107 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 202 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart