{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | BT 50 A = 400 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; JIS B6339; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 400 mm | |
External ⌀ D | 58 mm | |
Milling mandrel length L4 | 21 mm | |
Type of product | Milling head arbor |
Article number | 303056 27 | |
EAN / GTIN | 4045197821768 | |
Manufacturer number | 303056 27 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Face mill arbor vibration damped 27 mm
on request
In stock
7 pieces in stock
£722.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
£67.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 400 | 35 |
External ⌀ D | 58 | 60 |
Spigot ⌀ d1 | 27 | 27 |
Milling mandrel length L4 | 21 | 21 |
Standard | DIN 6357 | DIN 6357 |
Concentricity | ≤ 6 | ≤ 6 |
Machining strategy | HPC | HPC |